Menu Search
Search
ENPHASE ENERGY #Q-12-10-240

Phase Truck Cable, Portrait, For 60/72 Cells

SKU # 40073886373 Manufacturer Series: Q Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Phase Trunk Cable
Application: Microinverter Solar Systems
Installation: For 60 and 72-Cell Modules
Product Type: Cable

Cable, Phase Trunk; Installation - For 60 and 72-Cell Modules; Application - Microinverter Solar Systems; Manufacturer Series - Q Series

Additional Info: PV Module Orientation: Portrait. Connector Spacing: 4.2 ft. (1.3m). Voltage: 240V. Voltage Rating: 600V.