Menu Search
Inverters Microinverter Solar Panel Output Control, 60-cell modules

ENPHASE ENERGY #S230-60LL2US

Microinverter Solar Panel Output Control, 60-cell modules

SKU #40073886387
Manufacturer Series: S230
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Microinverter
Application: Solar Panel Output Control, 60-cell modules
Watts: 195-285W
Input Voltage: 48VDC
Output Voltage: 220VA
Phase: Single or Three
Dimensions: 172x 175x 35 mm.
Product Type: Inverter

Solar Inverters: Type - Microinverter; Application - Solar Panel Output Control, 60-cell modules; Watts - 195-285; Input Voltage - 48VDC; Output Voltage - 220VA; Phase - Single or Three; Dimensions - 172x 175x 35 mm.; Additional Information - Connector Type S230-60-LN-2-US: MC4 or S230-60-LN-5-US: Amphenol H4; Manufacturer Series - S230

Additional Info: Connector Type S230-60-LN-2-US: MC4 or S230-60-LN-5-US: Amphenol H4