You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ENPHASE ENERGY #S280-60LL2US

Microinverter; Single or Three Phase; 280VA Output Voltage; 235-365W

SKU # 40073886393 Manufacturer Series: S280
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Microinverter
Application: Solar Panel, 60-cell modules
Watts: 235-365W
Input Voltage: 48V DC
Output Voltage: 280VA
Phase: 1 or 3
Dimensions: 172x 175x 35mm
Product Type: Inverter

Additional Info: Connector Type S280-60-LL-2-US: MC4 or S280-60-LL-5-US: Amphenol H4