Menu Search
Search
ENPHASE ENERGY #M250-72-2LL-S22

Microinverter; Single Phase; 240V Output Voltage; 210-300W

SKU # 40073886385 Manufacturer Series: M250
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Input Voltage: 62V DC
Type: Microinverter
Application: Solar Panel
Watts: 210-300W
Output Voltage: 240V
Phase: 1
Dimensions: 171 x 173 x 30mm
Product Type: Inverter

Additional Info: Compatible with 60- and 72-cell PV modules, No Ground Electrode Conductor required, Optimized for higher-power modules, No Ground Electrode Conductor required