Menu Search
ENPHASE ENERGY #IQ7X-96-2-US

IQ 7X Microâ„¢ Microinverter; For 96-Cell PV Modules; 320-460W; 79.5VDC

SKU # 40073886353
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Microinverter
Application: 96-Cell PV Modules
Watts: 320-460W
Input Voltage: 79.5V DC
Output Voltage: 211-264V @ 240VAC
Dimensions: 212 x 175 x 30.2mm (Without Bracket)
Connectors: MC4

High-powered, smart grid-ready microinverter dramatically simplifies installation while achieving the highest system efficiency for systems with 96-cell modules.