Menu Search
Inverters Microinverter, For 60/72-Cell PV Modules, Max. Input: 62V
ENPHASE ENERGY #IQ6PLUS-72-2-US

Microinverter, For 60/72-Cell PV Modules, Max. Input: 62V

SKU # 40073886382 Manufacturer Series: IQ 6
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Microinverter
Application: Solar Panels
Watts: 235-400W (Typical Module Pairing)
Input Voltage: 62V (Maximum)
Output Voltage: 290VA (Peak)
Dimensions: 219 x 191 x 37.9mm
Product Type: Inverter

Microinverter; For 60/72-Cell PV Modules; Typical Module Pairing: 235-400W; Max. Input: 62V; Peak Output: 290VA;