Menu Search
Search
ENPHASE ENERGY #IQ7A-72-2-US

Microinverter; 295W; 58V; Output 208/240VAC; 8.35 x 6.89 x 1.19 in.

SKU # 40073899991 Manufacturer Series: IQ7
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Microinverter
Application: 60 and 72-Cell Modules
Watts: 295W
Input Voltage: 58V
Output Voltage: 208/240VAC
Dimensions: 8.35 x 6.89 x 1.19 in. (Without Bracket)
Connectors: MC4
Product Type: Microinverter

Part of the Enphase IQ System, the IQ 7A Micro integrates with the Enphase IQ Envoy™, Enphase IQ Battery™, and the Enphase Enlighten™ monitoring and analysis software.

Additional Info: Envoy and Internet connection required. Configurable for varying grid profiles. Class II double-insulated enclosure. UL listed. Complies with advanced grid support, voltage and frequency ride-through requirements. Meets CA Rule 21.