Menu Search
Search
ENPHASE ENERGY #IQ7PLUS-72-2-US

Microinverter, 16 - 60VDC Input, 240VAC 60 Hz Output

SKU # 40073899995 Manufacturer Series: IQ 7+ Micro
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Microinverter
Watts: 235 - 440W
Input Voltage: 16 - 60V DC
Output Voltage: 240VAC 60 Hz
Dimensions: 6.88 in. H x 8.34 in. W x 1.18 in. D

The high powered smart grid ready Enphase IQ 7 Micro and Enphase IQ 7 plus Micro dramatically simplify the installation process while achieving the highest system efficiency. Part of the Enphase IQ System, the IQ 7 and IQ 7 plus Microinverters integrate w