Menu Search
Inverter and Charger Controls Power Inverter, LEDs, RJ45 Port, Remote

TRIPP-LITE #PV1250FC

Power Inverter, LEDs, RJ45 Port, Remote

SKU #03733212424
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Power Inverter
Application: Power Tools, Pumps, Laptop Computer
Display: LEDs
Connection: RJ45 Port
Control: Remote

Utilize you vehicle's battery to efficiently power work site power tools, pumps, as well as your laptop computer. Continuously supplies 1250 watts of 120VAC power to (2) AC outlets from any 12VDC battery source. Frequency control locks AC output at 60Hz for operating stability of motor loads and other inductive loads with high current startup requirements.

Additional Info: Input Voltage: 12VDC, Output Voltage: 120VAC, Watt: 1250W, NEMA Rating: 5-15R