Menu Search
Internal Switches Switch, Selector, 600VAC 125VDC, 2-Cct Universal
EATON CROUSE-HINDS SERIES #ED12

Switch, Selector, 600VAC 125VDC, 2-Cct Universal

SKU # 78227468269
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Switch Type: Push Button and Selector
Circuits/​Contacts: 2-Cct Universal
Voltage: 600V AC, 125V DC
Current: 10A AC, 5A DC
Use With: MC, EDS, EFS
NEMA: A600