Menu Search
Internal Power Supplies Power Module, 3 kVA, 2.5 kW, 120/240V
EATON #ASY-0673

Power Module, 3 kVA, 2.5 kW, 120/240V

SKU # 74317200185 Manufacturer Series: 9170+
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: UPS Split Phase Power Module
VA Rating: 3 kVA
Rating - Watts: 2.5 kW
Voltage - Input: 120/240V
Voltage - Output: 120/240V

Internal Power Supply: Type - UPS Split Phase Power Module; Rating - VA - 3 kVA; Rating - Watts - 2.5 kW; Voltage - Input - 120/240V; Voltage - Output - 120/240V; Manufacturer Series - 9170+