Menu Search
Interlocks and Reversing Kits Mechanical Latching Block, IEC Frame Size S0/S2, Clip-On Mounting

SIEMENS #3RT1926-3AF31

Sirius Mechanical Latching Block, IEC Frame Size S0/S2, Clip-On Mounting

SKU #75455488923
Manufacturer Series: 3RT1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Mechanical Latching Block
Size: IEC Frame Size S0, S2
Mounting: Clip-On

Interlocks and Reversing Kits: Kit Type - Mechanical Latching Block; Size - IEC Frame Size S0, S2; Mounting - Clip-On; Additional Information - Application: 3RT1.2. and 3RT1.3 Contactor Mounting; Manufacturer Series - Sirius 3RT1

Additional Info: Application: 3RT1.2. and 3RT1.3 Contactor Mounting