EATON #XTCEXMLG

Mechanical Interlock, IEC Frame Size G-F, Vertical/Horizontal Mounting

SKU: 01508240081
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Mechanical Interlock
Size: IEC Frame Size G-F
Mounting: Vertical or Horizontal
Manufacturer Series: XT
Description
Interlocks and Reversing Kits: Kit Type - Mechanical Interlock; Size - IEC Frame Size G-F; Additional Information - Application: Use With XTCE080F-XTCE170G, XTCF125G-XTCF200G Contactors; Manufacturer Series - XT
Additional Info: Application: Use With XTCE080F-XTCE170G, XTCF125G-XTCF200G Contactors