Menu Search
Interlocking Strap Locks Strap, Rigid/IMC Conduit; Steel; Electro-Galvanized; 6 in.

THOMAS & BETTS #702-6EG

Strap, Rigid/IMC Conduit; Steel; Electro-Galvanized; 6 in.

SKU #61601301480
Manufacturer Series: 702
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Straps for Rigid or IMC Pipe
Construction: 2-Piece
Material: Steel
Finish: Electro-Galvanized
Rigid Conduit Trade Size: 6 in.
OD Min: 6.63 in.
OD Max: 6.63 in.
Load: 1650 lb. Max

Additional Info: Thickness: 11 gauge