Menu Search
Interlocking Strap Locks Strap, OD Conduit; Steel; Gold Galvanized; 1/2 in.

THOMAS & BETTS #701-1/2STR

Strap, OD Conduit; Steel; Gold Galvanized; 1/2 in.

SKU #61601313784
Manufacturer Series: 701
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Straps for OD Pipe
Construction: 2-Piece
Material: Steel
Finish: Gold Galvanized
OD Min: 1/2 in.
OD Max: 0.5 in.
Load: 750 lb. Max

Thickness: 14 gauge