THOMAS & BETTS #700-1-1/4-EG

Strap, EMT Conduit; Steel; Electro-Galvanized; 1-1/4 in.

SKU: 61601313707
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Straps for EMT Pipe
Construction: 2-Piece
Material: Steel
Finish: Electro-Galvanized
EMT Trade Size: 1-1/4 in.
OD Min: 1.51 in.
OD Max: 1.51 in.
Load: 750 lb. Max
Manufacturer Series: 700
Thickness: 14 gauge