Menu Search
Interlocking Strap Locks Strap, 2-Piece; Steel; Hot Dip Galvanized; 5 in.
THOMAS & BETTS #702-5-HDG

Superstrut® Strap, 2-Piece; Steel; Hot Dip Galvanized; 5 in.

SKU # 61601314139 Manufacturer Series: 702
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Straps for Rigid Conduit, IMC and Pipe
Construction: 2-Piece
Material: Steel
Finish: Hot Dip Galvanized
EMT Trade Size: 5 in.
Rigid Conduit Trade Size: 5 in.
OD Min: 5.563 in.
OD Max: 5.563 in.
Load: 1650 lb. Max
Gauge: 11 ga.