Menu Search
Interlocking Strap Locks Strap, 2-Piece; Steel; GoldGav® Standard; 6 in.
THOMAS & BETTS #702-6

Superstrut® Strap, 2-Piece; Steel; GoldGav® Standard; 6 in.

SKU # 61601314090 Manufacturer Series: 702
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Straps for Rigid Conduit, IMC and Pipe
Construction: 2-Piece
Material: Steel
Finish: GoldGalv/Standard
EMT Trade Size: 6 in.
Rigid Conduit Trade Size: 6 in.
OD Min: 6.625 in.
OD Max: 6.625 in.
Load: 1650 lb. Max
Gauge: 11 ga.