Menu Search
THOMAS & BETTS #702-1-1/4-EG

Superstrut® Strap, 2-Piece; Steel; Electro-Galvanized; 1-1/4 in.

SKU # 61601314098 Manufacturer Series: 702
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Straps for Rigid Conduit, IMC and Pipe
Construction: 2-Piece
Material: Steel
Finish: Electro-Galvanized
EMT Trade Size: 1-1/4 in.
Rigid Conduit Trade Size: 1-1/4 in.
OD Min: 1.66 in.
OD Max: 1.66 in.
Load: 800 lb. Max
Gauge: 14 ga.