Menu Search
Interlocking Strap Locks Strap, 2-Piece; Stainless Steel; 1/2 in.

THOMAS & BETTS #702-1/2-SS

Superstrut® Strap, 2-Piece; Stainless Steel; 1/2 in.

SKU #61601314101
Manufacturer Series: 702
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Straps for Rigid Conduit, IMC and Pipe
Construction: 2-Piece
Material: Stainless Steel
EMT Trade Size: 1/2 in.
Rigid Conduit Trade Size: 1/2 in.
OD Min: 0.84 in.
OD Max: 0.84 in.
Load: 750 lb. Max
Gauge: 14 ga.