Menu Search
Interlocking Strap Locks Strap, 2-Piece; Stainless Steel; 1-1/2 in.
THOMAS & BETTS #702-1-1/2-SS

Superstrut® Strap, 2-Piece; Stainless Steel; 1-1/2 in.

SKU # 61601314088 Manufacturer Series: 702
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Straps for Rigid Conduit, IMC and Pipe
Construction: 2-Piece
Material: Stainless Steel
EMT Trade Size: 1-1/2 in.
Rigid Conduit Trade Size: 1-1/2 in.
OD Min: 1.9 in.
OD Max: 1.9 in.
Load: 800 lb. Max
Gauge: 12 ga.