Menu Search
Interlocking Strap Locks Strap, 2-Piece; Aluminum; 4 in.

THOMAS & BETTS #702-4-AL

Superstrut® Strap, 2-Piece; Aluminum; 4 in.

SKU #61601314133
Manufacturer Series: 702
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Straps for Rigid Conduit, IMC and Pipe
Construction: 2-Piece
Material: Aluminum
EMT Trade Size: 4 in.
Rigid Conduit Trade Size: 4 in.
OD Min: 4.5 in.
OD Max: 4.5 in.
Load: 1650 lb. Max
Gauge: 11 ga.