Menu Search
EATON B-LINE SERIES #BVP150YZN

VibraClamp™ Clamp, Pipe; Steel; 2-Piece Cushioned; 1.9 in. (48.3mm

SKU # 78101103388 Manufacturer Series: BVP Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe or Ridgid Tubing Clamp
Construction: 2-Piece Cushioned
Material: Steel
Finish: Electro-Plated Zinc
Rigid Conduit Trade Size: 1-1/2 in. (38.1mm)
OD Min: 1.9 in. (48.3mm)
OD Max: 1.9 in. (48.3mm)
Load: 800 lb. Max
  • For Iron and Copper Pipe
  • Resists mosts oils and solvents
  • Dampens vibration and noise

Additional Info: Dielectric Strength: 400V/mil. Temp Range: -40° to +300°F