Menu Search
Interlocking Strap Locks Clamp, Pipe; Steel; 2-Piece Cushioned; 1-1/8 in. (28.6mm)
EATON B-LINE SERIES #BVT112YZN

VibraClamp™ Clamp, Pipe; Steel; 2-Piece Cushioned; 1-1/8 in. (28.6mm)

SKU # 78101158040 Manufacturer Series: BVT Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pipe or Ridgid Tubing Clamp
Construction: 2-Piece Cushioned
Material: Steel
Finish: Electro-Plated Zinc
Rigid Conduit Trade Size: 1 in. (25mm)
OD Min: 1-1/8 in. (28.6mm)
OD Max: 1-1/8 in. (28.6mm)
Load: 600 lb. Max
  • For Copper Pipe
  • Resists mosts oils and solvents
  • Dampens vibration and noise

Additional Info: Dielectric Strength: 400V/mil. Temp Range: -40° to +300°F