Menu Search
EATON B-LINE SERIES #BVP200SS4

VibraClamp™ Clamp, Pipe; Stainless Steel; 2-Piece Cushioned; 2.38 in. (60.3mm)

SKU # 78101188171 Manufacturer Series: BVP Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe or Ridgid Tubing Clamp
Construction: 2-Piece Cushioned
Material: Stainless Steel, Type 304
Rigid Conduit Trade Size: 2 in. (50.8mm)
OD Min: 2.38 in. (60.3mm)
OD Max: 2.38 in. (60.3mm)
Load: 800 lb. Max
  • For Iron and Copper Pipe
  • Resists mosts oils and solvents
  • Dampens vibration and noise

Additional Info: Dielectric Strength: 400V/mil. Temp Range: -40° to +300°F