SIEMENS #3SE5000-0AV01

Standard Actuator, For Position With Tumbler 3SE5312 and Separate Actuator 3SE51, Die Cast Zinc

SKU: 75455494702
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Standard Actuator
Application: Position with Tumbler 3SE5312../3SE5322.. And ASI 3SF13… and Position With Separate Actuator 3SE51../3SE52.. AND ASI 3SF11../3SF21..
Mounting: Any Position
Material: Die Cast Zinc
Description
Interlock Switch Actuators: Type - Standard Actuator; Application - Position With Tumbler 3SE5312../3SE5322.. and ASI 3SF13... and Position With Separate Actuator 3SE51../3SE52.. and ASI 3SF11../3SF21..; Mounting - Any Position; Material - Die Cast Zinc; Additional Information - Operating Temperature: -25 to 85 deg C(-13 to 185 deg F)
Additional Info: Operating Temperature: -25 to 85 deg C(-13 to 185 deg F)