Menu Search
Search
SIEMENS #6ES71571AB000AB0

SIMATIC Profinet Interface Module, 24 VDC, 100 mA, 100 Mbps

SKU # 88762184582
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Profinet Interface Module
Function: TCP/IP, SNMP, LLDP Open IE Communication
Communication Rate: 100 Mbps
Input Voltage: 24V DC
Supply Current: 100 mA
Power Dissipation: 2.9 w