Menu Search
Interface Modules Profinet Interface Module, 12 Modules, 24VDC, 300mA, 10/100M Bit/s Communication

SIEMENS #6ES71556AR000AN0

SIMATIC Profinet Interface Module, 12 Modules, 24VDC, 300mA, 10/100M Bit/s Communication

SKU #80476615530
Manufacturer Series: ET 200SP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Distributed I/O Interface Module
I/O Capacity: 12 Modules
Communication Rate: 10/100M Bit/s
Input Voltage: 24 VDC
Supply Current: 300 mA
Power Dissipation: 1.8W

PLC Interface Module: Type - Distributed I/O Interface Module; I/O Capacity - 12 Modules; Communication Rate - 10/100M Bit/s; Input Voltage - 24 VDC; Supply Current - 300 mA; Power Dissipation - 1.8W; Additional Information - Number of PROFINET Interfaces: 1, Number of Ports: 2, Dimensions: 35 mm W x 117 mm H x 74 mm D, Operating Temperature: 0 - 60 deg C; Manufacturer Series - Simatic ET 200SP

Additional Info: Number of PROFINET Interfaces: 1, Number of Ports: 2, Dimensions: 35 mm W x 117 mm H x 74 mm D, Operating Temperature: 0 - 60 deg C