Menu Search
Interface Modules Interface Module, CPU Interface, 63 Modules, 24 VDC, 80 mA, 12 Mbit/s

SIEMENS #6ES71517AA210AB0

SIMATIC Interface Module, CPU Interface, 63 Modules, 24 VDC, 80 mA, 12 Mbit/s

SKU #04089291447
Manufacturer Series: DP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Distributed I/O Interface Module
I/O Capacity: 63 Modules
Communication Rate: 12M Bit/s
Input Voltage: 24 VDC
Supply Current: 80 mA
Power Dissipation: 4.2 W

PLC Interface Module: Type - Distributed I/O Interface Module; I/O Capacity - 63 Modules; Communication Rate - 12M Bit/s; Input Voltage - 24 VDC; Supply Current - 80 mA; Power Dissipation - 4.2 W; Additional Information - Degree of Protection: IP20; Manufacturer Series - Simatic DP

Additional Info: Degree of Protection: IP20