Menu Search
Interface Modules Interface Module, 24 VDC, 500 mA, 12.0 W Dissipation

SIEMENS #6ES71740AA100AA0

SIMATIC Interface Module, 24 VDC, 500 mA, 12.0 W Dissipation

SKU #04089254975
Manufacturer Series: S7-300
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Distributed I/O Interface Module
Input Voltage: 24 VDC
Supply Current: 500 mA
Power Dissipation: 12.0 W

PLC Interface Module: Type - Distributed I/O Interface Module; Input Voltage - 24 VDC; Supply Current - 500 mA; Power Dissipation - 12.0 W; Additional Information - Operating Temperature: 0 to 55 deg C, Degree of Protection: IP20; Manufacturer Series - Simatic S7-300

Additional Info: Operating Temperature: 0 to 55 deg C, Degree of Protection: IP20