Menu Search
Interface Modules Interface Module, 12 Modules, 24 VDC, 600 mA, 6.0 W Dissipation
SIEMENS #6ES71534AA010XB0

SIMATIC Interface Module, 12 Modules, 24 VDC, 600 mA, 6.0 W Dissipation

SKU # 66264340098 Manufacturer Series: DP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Distributed I/O Interface Module
I/​O Capacity: 12 Modules
Input Voltage: 24 VDC
Supply Current: 600 mA
Power Dissipation: 6.0 W

PLC Interface Module: Type - Distributed I/O Interface Module; I/O Capacity - 12 Modules; Input Voltage - 24 VDC; Supply Current - 600 mA; Power Dissipation - 6.0 W; Additional Information - Operating Temperature: 0 to 60 deg C, Degree of Protection: IP20; Manufacturer Series - Simatic DP

Additional Info: Operating Temperature: 0 to 60 deg C, Degree of Protection: IP20