Menu Search
Interface Modules Distributed I/O Interface Module 4 Modules, 24 VDC
SIEMENS #6ES71376BD000BA0

SIMATIC Distributed I/O Interface Module 4 Modules, 24 VDC

SKU # 88762108699 Manufacturer Series: ET 200SP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Distributed I/O Interface Module
I/​O Capacity: 4 Modules
Communication Rate: 4.8 kBaud (COM1), 38.4 kBaud (COM2), 230.4 kBaud (COM3)
Input Voltage: 24 VDC
Power Dissipation: 1.0 W

PLC Interface Module: Type - Distributed I/O Interface Module; I/O Capacity - 4 Modules; Communication Rate - 4.8 kBaud (COM1), 38.4 kBaud (COM2), 230.4 kBaud (COM3); Input Voltage - 24 VDC; Power Dissipation - 1.0 W; Manufacturer Series - Simatic ET 200SP