Connecting Cable, 3.0m L, M12 Connector End A, 8 Pin End B

SKU: 04089287174
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Safety Light Current - Controller Patch Cord
End A: M12 Connector
End B: 8 Pin
Length: 3m (9.8ft)
Manufacturer Series: SIRIUS
Interconnect Cord Sets - Patch Cords: Type - Safety Light Current - Controller Patch Cord; End A - M12 Connector; End B - 8 Pin; Length - 3m (9.8ft); Manufacturer Series - SIRIUS