Menu Search

NUTONE #ISA63

Intercom Speaker Brown/Brass Rectangular Hear/Answer Intercom

SKU #78489199340
Manufacturer Series: IS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Intercom Speaker
Application: Hear/Answer Intercom
Mounting: Outdoor, Surface
Material: Nonmetallic
Material Finish: Brown/Brass
Shape: Rectangle
Dimensions: WxHxD: 4.63 x 3.75 x 1.88 in.

Intercoms: Type - Intercom Speaker; Application - Hear/Answer Intercom; Mounting - Outdoor, Surface; Material - Non-metalic, Molded; Material Finish - Brown/Brass; Shape - Rectangular; Size - Dimensions - 4.63"W x 3.75"H x 1.88"D; Additional Information - 3-1/2" Speaker, Surface mount; Manufacturer Series - IS

Additional Info: 3-1/2" Speaker, Surface mount