Menu Search
CODE BLUE #EA23JE11000

Help Point® Phone, Emergency Call; 1 Button; Full Duplex SIP-Compatible VoIP; 120VAC

SKU # 47353999996
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Call Phone
Application: Direct Communication with First Responders
Mounting: Wall
Controls: Single Button
Material: Stainless Steel
Shape: Rectangle
Dimensions: H x W x D: 32.2 x 12.00 x 7.88 in.
Communication: Full Duplex SIP-Compatible VoIP
Voltage: 120VAC 40VA

High-intensity blue LED beacon/strobe provides high visibility and is a deterrent to potential crime. Hands-free emergency speakerphone for direct communication with first responders extends.

Additional Info: Features large red PUSH FOR HELP bezel, small black CALL bezel and keypad