Menu Search
Search
AIPHONE #IS-DVF-2RA

Video Door Station, 48 VDC, Hands-free, Flush Mount

SKU # 78825537023
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Video Door Station
Mounting: Flush
Controls: Call Button
Material: Stainless Steel
Dimensions: HxWxD: 11-3/4 x 7 x 1-7/8 in.
Communication: Hands-free
Voltage: 48V DC

The IS-DVF-2RA is a stainless steel flush mount video door station with standard and emergency call buttons. The unit is equipped with ADA compliant lettering and Braille signage for both the standard and emergency buttons. A call status indicator is included to meet ADA rescue assistance requirements. The emergency button will trigger two programmable relay outputs for activation of external systems or devices. The built-in camera provides a 170° viewing angle, and can be adjusted digitally for pan, tilt, and zoom views of the entry area. A directory strip for location identification is also provided. The unit is made of stainless steel and includes tamper resistant screws.