Menu Search
Search
AIPHONE #NE-NVP-2DC/A

Sub Station, 7-1/2 in. H x 5-1/2 in. W x 2 in. D

SKU # 78825535214
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: 3 Gang Sub-Station
Application: NDR or NDRM Intercom System
Mounting: Flush/Surface
Controls: Push Button
Material: 11 Gauge Carbon Steel
Material Finish: White Powder Coated
Dimensions: HxWxD: 7-1/2 x 5-1/2 x 2 in.