Menu Search
AIPHONE #JP-4HD

Sub Master Station, 5.68 in. H x 10.06 in. W x 1.87 in. D

SKU # 79014359626
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sub Master Station
Mounting: Surface Wall
Controls: Button
Dimensions: 5.68 in. H x 10.06 in. W x 1.87 in. D
Communication: Hands-Free (VOX) or Handset (Duplex) Communication
Voltage: 24V DC

The JP-4HD is a video sub master station for use with the JP-4MED master station. A maximum of 7 sub master stations can be used in the JP Series. The JP-4HD offers a 7 in. color touchscreen LCD and allows for handset (duplex) and hands-free (VOX) communication. This unit is equipped with a door release button for the user to allow visitor entry. The JP-4HD is also equipped with PTZ and brightness controls, giving the user control of the door station camera angle and camera lighting for better visibility. The JP-4HD connects to either the master station or JP-8Z distribution unit using CAT-5e/CAT-6 cable.