The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
AIPHONE #JM-4HD

AIPHONE Sub-Master Station, 5.68 in. H x 10.06 in. W x 1.87 in. D

SKU # 79017398896
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Video Intercom
Mounting: Surface Wall/Desk
Controls: Button
Material Finish: White
Dimensions: 5.68 in. H x 10.06 in. W x 1.87 in. D
Communication: Handset Simultaneous Communication/Hands-Free Auto-Voice Actuation
Voltage: 24V DC

The JM-4HD is a video sub master station for use with the JM-4MED master station. A maximum of 7 sub master stations can be used in the JM Series. The JM-4HD offers a 7 in. color touchscreen LCD and allows for handset (duplex) and hands-free (VOX) communication. This unit is equipped with a door release button for the user to allow visitor entry. The JM-4HD is also equipped with PTZ and brightness controls, giving the user control of the door station camera angle and camera lighting for better visibility. The JM-4HD connects to either the master station or JM-8Z distribution unit using CAT-5e/CAT-6 cable.