Menu Search
Search
AIPHONE #NHR-3TS

Common Area Call Station, Flush Mount, Stainless Steel

SKU # 79014305470 Manufacturer Series: Series NHX
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Common Area Call Station
Application: Nursing Homes and Health Care Facilities
Mounting: Flush
Material: Stainless Steel
Dimensions: HxWxD: 4-3/4 x 4-9/16 x 2-1/2 in.

The NHR-3TS Common Area Call Station for the CommuniCare system provides call annunciation outside of a common area restroom, or an urgent staff call from a designated staff call station. With two corridor lamps, the NHR-3TS registers at the master station as an independent calling location, designated as a restroom or staff call station. The lamps can be lit to indicate calls from two areas. Mounted into a standard 2-gang box, the common area call station is used in conjunction with the NHR-7A bathroom pullcord station for common area restrooms, or the NHR-7A without the cord attached for a staff call station.