Menu Search
Search
MACLEAN POWER SYSTEMS #ULPS2-75

Suspension Clamp, 0.25 - 0.75 in. OD, 5.5 in. L

SKU # 66271103274
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Suspension Trunnion
Material: Aluminum Alloy, Hot Dip Galvanized Steel Hardware
OD Min-Max: 0.25 to 0.75 in.
Dimensions: 5.50 in. L

MPS ULPS2-75 UNIVERSAL SUSP. CL