Menu Search
MACLEAN POWER SYSTEMS #FAC-75

Suspension Clamp, 0.160 in. - 0.750 in. OD, 120 deg Take-Off, Clevis Fitting, 11,000 lb

SKU # 66271109349 Manufacturer Series: FAC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Overhead Tangent/Angle Suspension
Take-Off Angle: 120 deg
Fitting Connection: Clevis Fitting
Cable Connection: Lay-In Clamp Right Angle
Material: Iron
OD Min-Max: 0.16 to 0.75 in.
Dimensions: W: 3 in.
Strength: 11

Suspension Clamp, Insulator Mount: Clamp Type - Overhead Tangent/Angle Suspension; Take-Off Angle - 120 deg; Fitting Connection - Clevis Fitting; Cable Connection - Lay-In Clamp Right Angle; Material - Iron, Steel Hardware; OD Min-Max - 0.160" - 0.750"; Dimensions - 3.00" W; Strength - 11,000-lb; Additional Information - Clevis Pin 5/8"; Manufacturer Series - FAC

Additional Info: Clevis Pin 5/8"