Menu Search
Insulator Mount Clamps Suspension Clamp, Socket Fitting Fitting, AL Conductor, 25000 lb, Ductile Iron, Steel Hardware

HUBBELL #MS104S

Suspension Clamp, Socket Fitting Fitting, AL Conductor, 25000 lb, Ductile Iron, Steel Hardware

SKU #09635932217
Manufacturer Series: MS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Clamp Type: Standard Clamp
Take-Off Angle: 30 deg
Fitting Connection: Socket Fitting
Material: Ductile Iron
Conductor Type: AL
OD Min-Max: 0.500 - 1.040 in.
Clamping Range AWG: 19 - 7 AWG
Dimensions: 8.00 in. L x 1.16 in. W x 2.75 in. H
Strength: 25,000 lb.

Suspension Clamp, Insulator Mount: Clamp Type - Standard Clamp; Take-Off Angle - 30 deg; Fitting Connection - Socket Fitting; Material - Ductile Iron, Steel Hardware; Conductor Type - AL; OD Min-Max - 0.500 - 1.040 in.; Clamping Range AWG - 19 - 7 AWG; Dimensions - 8.00 in. L x 1.16 in. W x 2.75 in. H; Strength - 25000 lb; Manufacturer Series - MS