Menu Search
Insulator Mount Clamps Suspension Clamp, 1.800 in. - 2.130 in. OD, 17.5 deg Take-Off, No Fitting Ctr, Armor Rod Conductor

HUBBELL #CFS213N

Suspension Clamp, 1.800 in. - 2.130 in. OD, 17.5 deg Take-Off, No Fitting Ctr, Armor Rod Conductor

SKU #09635929889
Manufacturer Series: CFS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Clamp Type: Overhead Suspension Angle Clamp
Take-Off Angle: 17.5 deg
Fitting Connection: No Fitting Ctr
Cable Connection: Lay-In Clamp
Material: Aluminum Alloy
Conductor Type: Armor Rod
OD Min-Max: 1.800" - 2.130"
Dimensions: LxWxH: 11 x 2.31 x 3.63 in.
Strength: 25

Suspension Clamp, Insulator Mount: Clamp Type - Overhead Suspension Angle Clamp; Take-Off Angle - 17.5 deg; Fitting Connection - No Fitting Ctr; Cable Connection - Lay-In Clamp, U-Bolt; Material - Aluminum Alloy, Steel Hardware; Conductor Type - Armor Rod; OD Min-Max - 1.800" - 2.130"; Dimensions - 11.00"L x 2.31"W x 3.63"H; Strength - 25,000 lb; Additional Information - For Extra-High Voltage Transmission Lines. Corona Free Clamp. Cotter Pin 90 deg to Cable Clamp; Manufacturer Series - CFS

Additional Info: For Extra-High Voltage Transmission Lines. Corona Free Clamp. Cotter Pin 90 deg to Cable Clamp