Menu Search
Insulator Mount Clamps Suspension Clamp, 0.700 in. - 1.180 in. OD, 22.5 deg Take-Off, Clevis Fitting, AA/ACSR Conductor

HUBBELL #HAS118C

Suspension Clamp, 0.700 in. - 1.180 in. OD, 22.5 deg Take-Off, Clevis Fitting, AA/ACSR Conductor

SKU #09635931478
Manufacturer Series: HAS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Clamp Type: Overhead Suspension Angle Clamp
Take-Off Angle: 22.5 deg
Fitting Connection: Clevis Fitting
Cable Connection: Lay-In Clamp
Material: Aluminum Alloy
Conductor Type: AA
OD Min-Max: 0.700" - 1.180"
Dimensions: 8.00"L x 1.34"W x 2.75"H
Strength: 25

Suspension Clamp, Insulator Mount: Clamp Type - Overhead Suspension Angle Clamp; Take-Off Angle - 22.5 deg; Fitting Connection - Clevis Fitting; Cable Connection - Lay-In Clamp, U-Bolt; Material - Aluminum Alloy, Steel Hardware; Conductor Type - AA, ACSR; OD Min-Max - 0.700" - 1.180"; Dimensions - 8.00"L x 1.34"W x 2.75"H; Strength - 25,000 lb; Additional Information - Cotter Pin 90 deg to Cable Clamp; Manufacturer Series - HAS

Additional Info: Cotter Pin 90 deg to Cable Clamp