Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
HUBBELL #HAS104C

Suspension Clamp, 0.500 in. - 1.040 in. OD, 30 deg Take-Off, Clevis Fitting, AA/ACSR Conductor

SKU # 09635931472 Manufacturer Series: HAS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Overhead Suspension Angle Clamp
Take-Off Angle: 30 deg
Fitting Connection: Clevis Fitting
Cable Connection: Lay-In Clamp
Material: Aluminum Alloy
Conductor Type: AA
OD Min-Max: 0.500" - 1.040"
Dimensions: 8.12"L x 1.16"W x 2.75"H
Strength: 25

Suspension Clamp, Insulator Mount: Clamp Type - Overhead Suspension Angle Clamp; Take-Off Angle - 30 deg; Fitting Connection - Clevis Fitting; Cable Connection - Lay-In Clamp, U-Bolt; Material - Aluminum Alloy, Steel Hardware; Conductor Type - AA, ACSR; OD Min-Max - 0.500" - 1.040"; Dimensions - 8.12"L x 1.16"W x 2.75"H; Strength - 25,000 lb; Manufacturer Series - HAS