Menu Search
Insulator Fittings Socket-Eye, 11/16 in. Eye, 18000 lb, ANSI 52-3, 5 Class

MACLEAN POWER SYSTEMS #SI-500

Socket-Eye, 11/16 in. Eye, 18000 lb, ANSI 52-3, 5 Class

SKU #66271101751
Manufacturer Series: SI
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Connector Type: Insulator Socket/Eye
Eye Size: 11/16 in.
Material: Ductile Iron, Hot Dip Galvanized
Strength: 18,000 lb.
Insulator Class: ANSI 52-3, 5

Connector, Socket-Eye: Connector Type - Insulator Socket/Eye; Eye Size - in - 11/16; Material - Ductile Iron, Hot Dip Galvanized; Strength - lb - 18000; Inslulator Class - ANSI 52-3, 5; Manufacturer Series - SI