Menu Search
MACLEAN POWER SYSTEMS #OEB-55

Ball Eye, 0.69 in. Dia Ball Stem, 1 x 2 in. Eye Opening, 30000 lb Strength

SKU # 66271101498
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Eye Type: Insulator Ball
Material: Forged Steel, Hot Dip Galvanized
Strength: 30,000 lb.
Ball Stem Diameter: 0.69 in.
Eye Opening: 1.00 x 2.00 in.
Use With Insulator: ANSI 52-3, 5
Weight: 110 lb. / 100

Eye, Ball: Eye Type - Insulator Ball; Ball Stem Diameter - 0.69 in.; Eye Opening - 1.00 x 2.00 in.; Material - Forged Steel, Hot Dip Galvanized; Strength - 30,000 lb; Use With Insulator - ANSI 52-3, 5; Weight - 110.00 lb/100