3M #GG-4565

Animal Guard, Skirt Dia. 4.50-6.50 in. Insulator, Polyethylene/Steel Spokes, For Single Insulator/Bushing

SKU: 05400743127
Manufacturer Series: GG
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Guard Type: Electrostatic Wildlife Protector
Application: Single Insulator/Bushing
Installation: Hot Stick Spring Loop
Insulator Size: Skirt Dia. 4.50"-6.50"
Material: Polyethylene (Red), Steel (Spokes)
Manufacturer Series: GG
Description
Insulator, Electrostatic Guard: Guard Type - Electrostatic Wildlife Protector; Application - Single Insulator/Bushing; Installation - Hot Stick Spring Loop; Insulator Size - Skirt Dia. 4.50"-6.50"; Material - Polyethylene (Red), Steel (Spokes); Manufacturer Series - GG