×

Your shopping cart is empty.

3M GG-1525

3M  GG-1525

Animal Guard, Skirt Dia. 1.50-2.50 in. Insulator, Polyethylene/Steel Spokes, For Single Insulator/Bushing

3M

Manufacturer # GG-1525

SKU: 05400743125





Product Description

Insulator, Electrostatic Guard: Guard Type - Electrostatic Wildlife Protector; Application - Single Insulator/Bushing; Installation - Hot Stick Spring Loop; Insulator Size - Skirt Dia. 1.50"-2.50"; Material - Polyethylene (Red), Steel (Spokes); Manufacturer Series - GG

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Guard Type: Electrostatic Wildlife Protector
Application: Single Insulator/Bushing
Installation: Hot Stick Spring Loop
Insulator Size: Skirt Dia. 1.50"-2.50"
Material: Polyethylene (Red), Steel (Spokes)
Manufacturer Series: GG

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: